Shop All Pendants
Elk Signature
Wire 6'' Wide 5Light Multi Pendant, Silver
Mfr # 225039
Zoro # G908432658
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 10 in
- Length 6 in
- Width 6 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 225039
- Zoro # G908432658
- UPC # 818008010705
- Country of Origin China
- Category Pendants
Dimensions
Height | 10 in |
Length | 6 in |
Width | 6 in |
Details
Color | Silver |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Item | Mini Pendant |
Finish | Silver |
Series | Wire |
Watts | 40 |
Material | Metal |
Description
Wire 6'' Wide 5Light Multi Pendant Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6TL15-277)
- LUMAPRO Ballast Ignitor, 150W, HPS (1XUG3)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- QUOIZEL Damien 4-Light Earth Black Pendant (DMN1514EK)
- QUOIZEL Sullivan 1-Light Matte Black Mini Pendant (QPP5352MBK)
- Elk Signature Pendants