Shop All Pendants
Elk Signature
Wire 6'' Wide 1Light Mini Pendant, Silver
Mfr # 225040
Zoro # G208432662
product price: $132.30
/ea
Free Shipping & Returns
$132.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 10 in
- Length 6 in
- Width 6 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 225040
- Zoro # G208432662
- UPC # 818008010712
- Country of Origin China
- Category Pendants
Dimensions
Height | 10 in |
Length | 6 in |
Width | 6 in |
Details
Color | Silver |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Item | Mini Pendant |
Finish | Silver |
Watts | 40 |
Series | Wire |
Material | Metal |
Description
Wire 6'' Wide 1Light Mini Pendant Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT LED A19 E26 (Medium) LED Bulb Soft White 100 Watt Equivalence 6 pk, 6PK (93098309)
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 6000 (4VT3-LD5-6-G-UNV-L850-CD1-U)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB4)
- MOEN Greenfield Four Globe Bath Light in Brushed Gold (YB1764BG)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- UNIJACK Pendant Connector- Bronze Finish (87203UJ-ADP-BRZ)
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- CREE Pendant Mount (IG-PDWH)
- Elk Signature Pendants