Shop All Pendants
Elk Signature
Wire 6'' Wide 1Light Mini Pendant, Brown
Mfr # 225032
Zoro # G408432660
product price: $139.05
/ea
Free Shipping & Returns
$139.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 10 in
- Length 6 in
- Width 6 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 225032
- Zoro # G408432660
- UPC # 875823000809
- Country of Origin China
- Category Pendants
Dimensions
Height | 10 in |
Length | 6 in |
Width | 6 in |
Details
Color | Brown |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Item | Mini Pendant |
Finish | Brown |
Watts | 40 |
Material | Metal |
Series | Wire |
Description
Wire 6'' Wide 1Light Mini Pendant Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B332i277rh-a (B332I277RH-A UNIVERSAL)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 220L - European Base - 120V (S3380)
- LEVITON FLUORESCENT LAMPS MEDIUM BASE LOW PROF CAPTIVE NUT LMPHDLR (13353-N)
- ILC Replacement for Eiko 08899 replacement light bulb lamp (08899 EIKO)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- STARLINKS Starlinks COM12 Pegasus Of The Stars Pendant - Quick Thought & Creativity By Anne Stokes (COM12)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- Elk Signature Pendants