Shop All Pendants
Elk Signature
White Marble Hexagonal Hanging Lamp
Mfr # 8989-012
Zoro # G508433567
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 3.5 in
- Length 4 in
- Width 3.8 in
- Lamp Type A21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 8989-012
- Zoro # G508433567
- UPC # 818008022357
- Country of Origin India
- Category Pendants
Dimensions
Height | 3.5 in |
Length | 4 in |
Width | 3.8 in |
Details
Color | White |
Lamp Type | A21 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Stone |
Item | Mini Pendant |
Finish | White |
Glass Color | White |
Watts | 60 |
Material | Stone |
Description
White Marble Hexagonal Hanging Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Fcl30ex-n/28 replacement light bulb lamp (FCL30EX-N/28 OSRAM SYLVANIA)
- HALLOWELL Task Light, 51W x 16D x 5H, Silver/Black (FKWLK48)
- FOTODIOX JDD Type 150 watt 120V E26 Frosted Halogen Light Replacement Modeling Bulb (BULB-150W)
- ILC Replacement for Osram Sylvania M2-in-t8-d-120 replacement light bulb lamp (M2-IN-T8-D-120 OSRAM SYLVANIA)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy LED 4w ST18 Curved Filament Nostalgic Bulb (810099)
- SERENELIFE Pendant Lamp, SLLMP37 (SLLMP37)
- Elk Signature Pendants