Shop All Pendants
Elk Signature
Twickenham 5'' Wide 1Light Mini Pendant, Clear
Mfr # 1122-053
Zoro # G008432596
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 10 in
- Length 5 in
- Width 5 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 1122-053
- Zoro # G008432596
- UPC # 818008047152
- Country of Origin China
- Category Pendants
Dimensions
Height | 10 in |
Length | 5 in |
Width | 5 in |
Details
Color | Clear |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Item | Mini Pendant |
Finish | Clear |
Material | Glass |
Series | Twickenham |
Dimmable | Yes |
Watts | 60 |
Description
Twickenham 5'' Wide 1Light Mini Pendant Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE & BRIGHT TABLE LIGHT SOLAR FILIGREE (W22 6728X)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (1815-1PK)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BN M4)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- DAINOLITE 1Lt PendantAluminum (HKI-81P-WH)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- ELK LIGHTING Manhattan Boutique 1-Lght Mini Pendant in Brss w/Clear Glass (46575/1)
- Elk Signature Pendants