Shop All Pendants
Elk Signature
Touche 8'' Wide 1Light Mini Pendant
Mfr # D3897
Zoro # G308433415
product price: $359.10
/ea
Free Shipping & Returns
$359.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 16 in
- Length 7 in
- Width 8 in
- Lamp Type B11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D3897
- Zoro # G308433415
- UPC # 818008041716
- Country of Origin China
- Category Pendants
Dimensions
Height | 16 in |
Length | 7 in |
Width | 8 in |
Details
Color | Silver |
Lamp Type | B11 |
Number of Lights | 1 |
Light Type | Candelabra - E12 |
Style | Modern/Contemporary |
Item | Mini Pendant |
Finish | Clear |
Watts | 40 |
Dimmable | No |
Series | Touche |
Material | Glass |
Description
Touche 8'' Wide 1Light Mini Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE CFL Electronic Ballast, KTEB-242-UV-RS-DW (KTEB-242-UV-RS-DW)
- FEIT ELECTRIC Bulb T8 G13 Cw 24" 17W (F17T8/41K/2)
- ELCO LIGHTING Step Replacement Louver Faceplate (ELST10BZ)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 300 Lumens, 4PK (862773)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- VAXCEL Vilo 1L Mini Pendant Satin Nickel (P0065)
- Z-LITE Vertical 4 Light Pendant, Bronze + Olde Brass (478P24-BRZ-OBR)
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- MAXIM Vesper 1-Light 11.75" Wide Satin Brass / Black Pendant Light (26034SWSBRBK)
- Elk Signature Pendants