Shop All Chandeliers
Elk Signature
Throttle 6Light Chandelier
Mfr # 1140-066
Zoro # G808432611
product price: $1,178.55
/ea
Free Shipping & Returns
$1,178.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Dark Graphite
- Lamp Type B11
- Glass Color Clear
- Light Type Candelabra - E12
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 1140-066
- Zoro # G808432611
- UPC # 748119122083
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 14 in |
Length | 21 in |
Width | 21 in |
Details
Item | Chandelier |
Housing Finish | Dark Graphite |
Lamp Type | B11 |
Glass Color | Clear |
Light Type | Candelabra - E12 |
Watts | 60 |
Style | Modern/Contemporary |
Series | Throttle |
Material | Glass |
Dimmable | No |
Housing Material | Glass |
Color | Black |
Number of Lights | 6 |
Description
Throttle 6Light Chandelier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK6 (CFC40/950CA/FIL/6)
- DWELED Flare 25in LED Linear Pendant 3000K in Black (PD-709)
- LUMAPRO LUMAPRO Quartz Halogen Dock Light Replacement Head (24K348)
- ILC Replacement for Philips 150par/3fl 120v replacement light bulb lamp (150PAR/3FL 120V PHILIPS)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- BROMI DESIGN Bromi Design Platinum Chandelier (B4503)
- VAXCEL INTERNATIONAL Sierra 3L Mini Chandelier (H0172)
- Z-LITE Willow 5 Light Chandelier, Matte Black, Inner White & Outer Clear (426-5-MB)
- EUROFASE Trento Transitional Halogen Chandelier, 15-Light, Clear/Champagne Silver (34030-026)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- Elk Signature Chandeliers