Shop All Patio Cushions & Pillows
This Product is Discontinued
Elk Signature
Teak Garden Patio Chair Cushion in White (Discontinued)
Mfr # 2317014WO
Zoro # G308207504
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish White
- Width 21 in
- Material Fabric
- Color White
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 2317014WO
- Zoro # G308207504
- UPC # 804343199182
- Country of Origin Indonesia
- Category Patio Cushions & Pillows
Dimensions
Width | 21 in |
Height | 3 in |
Details
Finish | White |
Material | Fabric |
Color | White |
Description
Youve chosen GuildMaster character, craftsmanship, and durability now its time to customize All our outdoor pillows and cushions are handcrafted of weatherresistant canvas styled in easyclean Grey, Cream, or White All cushion varieties sold separately Simply add the desired color code when placing your order
- •All cushion varieties sold separately.
- •Simply add the desired color code when placing your order.
- •Saltwater-tested to hold up to the most rigorous natural conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.