Shop All Chandeliers
Elk Signature
Symposium 16Light Chandelier
Mfr # 1141-065
Zoro # G808432703
product price: $797.85
/ea
Free Shipping & Returns
$797.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Polished Nickel
- Lamp Type A19
- Series Symposium
- Style Modern/Contemporary
- Number of Lights 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 1141-065
- Zoro # G808432703
- UPC # 748119121352
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 26.5 in |
Width | 26.5 in |
Height | 14 in |
Details
Item | Chandelier |
Housing Finish | Polished Nickel |
Lamp Type | A19 |
Series | Symposium |
Style | Modern/Contemporary |
Number of Lights | 16 |
Material | Metal |
Dimmable | No |
Light Type | Medium - E26 |
Watts | 60 |
Color | Silver |
Description
Symposium 16Light Chandelier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Olympus: 100DR 7/8 26D NATL KA915 (OLY-100-26D78-915)
- FEIT ELECTRIC LED PANL FIXTRE WHT 24""L (FP0.5X2/4WY/WH)
- ILC Replacement for Naed Mc150u/t7.5/g12/830 replacement light bulb lamp (MC150U/T7.5/G12/830 NAED)
- AMERTAC Ntlt Led Directional A/O (NL-DRCL-2)
- LIVEX LIGHTING Brushed NickelChandelier, 4 Light (49344-91)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- EUROFASE Écrou Modern Halogen Indoor Chandelier, 3-Light, Round, Dimmable, Mixed Black/Brass/Glass (43858-046)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM234-1MB 1-Light Kassdin Metal & Crystal Orb Chandelier - Matte Black & Gold (HM234/1MB)
- Elk Signature Chandeliers