Shop All Pendants
Elk Signature
Sunscreen 1Light Mini Pendant in New Aged Brass
Mfr # D3963
Zoro # G908433402
Free Shipping & Returns
$176.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 9 in
- Length 12 in
- Width 12 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Signature
- MFR # D3963
- Zoro # G908433402
- UPC # 818008041563
- Country of Origin China
- Category Pendants
Dimensions
Height | 9 in |
Length | 12 in |
Width | 12 in |
Details
Color | Gold |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Modern/Contemporary |
Item | Mini Pendant |
Finish | Aged Brass |
Series | Sunscreen |
Material | Metal |
Dimmable | No |
Watts | 60 |
Description
Sunscreen 1Light Mini Pendant in New Aged Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Mounting Splice Box Pendant, For VM Serie (VMA2B)
- WESTINGHOUSE Fixture-1Lt Wall White (67836)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/830/LED)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- WESTINGHOUSE Pendant 60W Fiona, Black-Bronze High-Lights Clear Seeded Glass (6129900)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- Elk Signature Pendants