Shop All Pendants
Elk Signature
Starburst 12'' Wide 3Light Mini Pendant, Polished Chrome
Mfr # 1140-026
Zoro # G008432695
product price: $375.30
/ea
Free Shipping & Returns
$375.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 10 in
- Length 10 in
- Width 12 in
- Lamp Type B11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 1140-026
- Zoro # G008432695
- UPC # 818008030062
- Country of Origin China
- Category Pendants
Dimensions
Height | 10 in |
Length | 10 in |
Width | 12 in |
Details
Color | Silver |
Lamp Type | B11 |
Number of Lights | 3 |
Light Type | Candelabra - E12 |
Style | Modern/Contemporary |
Item | Mini Pendant |
Finish | Polished Chrome |
Watts | 60 |
Material | Metal |
Series | Starburst |
Description
Starburst 12'' Wide 3Light Mini Pendant Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/927CA/FIL/6)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/MAS/48-850/MF25/P/DIM 25/1)
- ILC Replacement for Sylvania 64635 HLX replacement light bulb lamp (64635 HLX SYLVANIA)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- MAXIM Crown Hill 4-Light 10" Wide Black Pendant Light (1039BK)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- MAXIM Hi-Bay 1-Light 9" Wide Bronze Pendant Light (25002CLBZ)
- BESA LIGHTING Lucia Cord Pendant, Opal Matte, Satin Nickel Finish, 1x75W Incandescent (1JT-169707-SN)
- Elk Signature Pendants