Shop All Pendants
Elk Signature
Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass
Mfr # D4033
Zoro # G908433389
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 10 in
- Length 6 in
- Width 6 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D4033
- Zoro # G908433389
- UPC # 818008046094
- Country of Origin China
- Category Pendants
Dimensions
Height | 10 in |
Length | 6 in |
Width | 6 in |
Details
Color | Gold |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Item | Mini Pendant |
Finish | Aged Brass |
Material | Metal |
Watts | 60 |
Dimmable | Yes |
Series | Squashcourt |
Description
Squashcourt 6'' Wide 1Light Mini Pendant Aged Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Wb25x10029 LED replacement light bulb lamp (WB25X10029 LED)
- HYLITE LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24 (HL-OBA-10W-G24-40K)
- ILC Replacement for Grainger 2v618 replacement light bulb lamp (2V618 GRAINGER)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSW-4)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- MAGNETEK Hoist Remote Controls And Pendant (SBP2-10-WHT)
- RADIONIC HI-TECH Mini Pendant, Orly, 1-Light (22152-CF-PC)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- Elk Signature Pendants