Shop All Candleholders
Elk Signature
Splay Candleholder, Large Aged Brass
Mfr # H0897-10927
Zoro # G608207310
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brass
- Height 20.25 in
- Length 7 in
- Width 7 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0897-10927
- Zoro # G608207310
- UPC # 843558186563
- Country of Origin India
- Category Candleholders
Dimensions
Height | 20.25 in |
Length | 7 in |
Width | 7 in |
Details
Item | Candle - Candleholder |
Color | Brass |
Material | Metal |
Description
The Splay Candleholder has a minimalist, midcenturyinspired aesthetic with an antique brass finish The cast aluminum candleholder, designed for a taper, has a splayed base and top adding to its sculptural presence
- •7in W x 7in D x 20.25in H
- •Item available in aged brass
- •Item made from metal
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
- •Item is not rated for outdoor use
- •Candleholder holds one taper candle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 13/16" Black Plastic Inside Square Rocker 6PK (66881)
- SIMPLE SPACES Shower Caddy Small White (SS-SC-25-PE-3L)
- VICKERMAN 4 ft.-5 ft.-6 ft. Natural Triple Alpine Set (A805185)
- BAXTON STUDIO Iden ModernDark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King (192-11545-ZORO)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- ELEGANT GARDEN DESIGN Elegant Designs HG1001-CHR 5 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece Makeup Brush or Pen Organizer Cup - Chrome (HG1001-CHR)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- Elk Signature Candleholders