Shop All Candleholders
Elk Signature
Small Ceramic Star Candle Holders in Russet Set of 2
Mfr # 857133/S2
Zoro # G808206663
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.8 in
- Length 4.5 in
- Width 4.5 in
- Material Earthenware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 857133/S2
- Zoro # G808206663
- UPC # 818008017773
- Country of Origin Viet Nam
- Category Candleholders
Dimensions
Height | 3.8 in |
Length | 4.5 in |
Width | 4.5 in |
Details
Item | Candle - Candleholder |
Material | Earthenware |
Description
Handcrafted in earthenware and finished in a rich russet glaze, these geometric forms are based on origami Origami is now considered a modern art form after being popularized outside of Kapan in the mid'90s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELF STOR Elf Stor 83-DT5055 Heavy Duty Canvas Christmas Tree Storage Bag; Large - 7.5 ft. (83-DT5055)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, Black (QI004063.BK.3)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- Elk Signature Candleholders