Shop All Chandeliers
Elk Signature
Skorpius 24'' Wide 1Light Chandelier, Clear
Mfr # D3148
Zoro # G908433495
product price: $1,749.60
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,749.60
Free 30-Day Returns
Key Features
- Housing Finish Clear
- Lamp Type A19
- Height 27 in
- Length 24 in
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D3148
- Zoro # G908433495
- UPC # 818008032905
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 27 in |
Length | 24 in |
Width | 24 in |
Details
Item | Chandelier |
Housing Finish | Clear |
Lamp Type | A19 |
Watts | 100 |
Material | Glass |
Series | Skorpius |
Light Type | Medium - E26 |
Number of Lights | 1 |
Color | Clear |
Style | Transitional |
Description
Skorpius 24'' Wide 1Light Chandelier Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB Low-Profile Headlamp + Penlight (2115-21, 2105)
- YELLOW JACKET Alloy Post Crossbar, 1/4" to 5/8" Size (63330)
- BAYCO Changer Lite Bulb Kit (LBC-600SDL)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- LIVEX LIGHTING Black Chrome Linear Chandelier, 3 Light (45493-46)
- DAINOLITE 32 Watt Led Chandelier Matte Black W/ White Acrylic Diffuser (ARY-2032LEDC-MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMP79W-4AB Rowsen 4-Light Metal Chandelier; Antique Bronze (IMP79W/4AB)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- SKELETONS & MORE 12 Skull Chandelier with Wax Candles (CHAN-250D)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Elk Signature Chandeliers