Shop All Decorative Rugs
Elk Signature
Senneh Handwoven Wool Rug in Blue and White
Mfr # 8905-202
Zoro # G508206932
product price: $952.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$952.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Fabric
- Length (In.) 120 in
- Width (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 8905-202
- Zoro # G508206932
- UPC # 818008027567
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 120 in |
Width (In.) | 96 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Color | Blue |
Material | Fabric |
Description
Todays streamlined architectural design stories call for rugs with personality, not just patterns Introducing our handwoven Senneh Collection Wool Printed Rugs The result of an innovative printing technique, each pieces inflorescence of mottled blue and white silhouettes showcases an authentic time worn look while a burst of fresh but subtle color balances todays neutral palettes Imagine this one in a chic entryway paired with polished concrete floors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR Zero Twist Cotton Towel Set - White- 3 Pieces (ZT 3 PC SET WH)
- DONNA SHARP Forest Weave Bed SetQueen Size (Y20076)
- ELECTRIDUCT Clip-It Strip 6" Magnetic Note and Paper Holder- Aluminum (HM-CSA-6)
- ZORO SELECT Mini Blinds, 60" Lx 43" W, White, Vinyl (493N67)
- ELK SIGNATURE Belleville Handknotted Wool And Bamboo Viscose Rug (8905-315)
- ELK SIGNATURE Desna Handtufted Wool Rug in Grey (8905-193)
- ELK SIGNATURE Delight Handmade Cotton Rug in Grey (8905-022)
- ELK SIGNATURE Aravali Kilim Wool Rope Rug in Ivory (8905-294)
- ELK SIGNATURE Econ Jacquard Weave Jute Rug in Natural and Black (8905-074)
- ELK SIGNATURE Alena Handmade Cotton Rug in Black and White (8905-001)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Aniston 27110 5x8 Rectangle - Gold/ Gold-100% Wool (A27110152244ST)
- Elk Signature Decorative Rugs