Shop All Chandeliers
Elk Signature
Selene 38'' Wide 5Light Chandelier, Matte Black
Mfr # D4717
Zoro # G908433419
product price: $1,834.99
/ea
Free Shipping & Returns
$1,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Material Crystal
- Style Transitional
- Series Selene
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D4717
- Zoro # G908433419
- UPC # 818008052279
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 38 in |
Height | 63 in |
Width | 38 in |
Details
Item | Chandelier |
Housing Finish | Matte Black |
Lamp Type | A19 |
Material | Crystal |
Style | Transitional |
Series | Selene |
Voltage | 120 |
Color | Black |
Number of Lights | 5 |
Watts | 60 |
Light Type | Medium - E26 |
Dimmable | Yes |
Description
Selene 38'' Wide 5Light Chandelier Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluorex 65W Security Lighting Fixtures replacement light bulb lamp (65W SECURITY LIGHTING FIXTURES FLUOREX)
- ILC Replacement for Naed 59080 replacement light bulb lamp (59080 NAED)
- ILB GOLD Compact Fluorescent Bulb Double Twin-2 Pin Base, Replacement For Light Bulb / Lamp, F18Tbx/827/2P (F18TBX/827/2P)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- Z-LITE Joliet 9 Light Chandelier, Chrome & Clear (473-9CH)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- Z-LITE Euclid 10 Light Chandelier, Olde Brass + Bronze (457-10OBR-BRZ)
- Z-LITE Barclay 16 Light Chandelier, Matte Black (482S-16MB)
- FROMTHEHEART Skeleton Chandelier With Four Medium Skeletons (FR1413107)
- LIVEX LIGHTING Black Pendant Chandelier, 3 Light (51060-04)
- Elk Signature Chandeliers