Shop All Sconces
Elk Signature
Satin Nickel 1Light Swingarm Wall Lamps Set of 2
Mfr # 630SN/S2
Zoro # G408432943
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Length 11 in
- Lamp Type A19
- Housing Material Metal
- Lamp Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 630SN/S2
- Zoro # G408432943
- UPC # 810937006408
- Country of Origin China
- Category Sconces
Dimensions
Height | 14 in |
Width | 9 in |
Length | 11 in |
Details
Finish | Chrome |
Item | Sconce |
Lamp Type | A19 |
Housing Material | Metal |
Lamp Watts | 40 |
Description
Satin Nickel 1Light Swingarm Wall Lamps Set of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U564)
- ILC Replacement For EIKO 381 AIRCRAFT AIRPORT AIRFIELD BULBS SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1DCV-2)
- ASD LIGHTING Floodlight, LED, SMD, 30W, 5000K (ASD-SFL3050)
- ILC Replacement for UV Resources 52054541 replacement light bulb lamp (52054541 UV RESOURCES)
- PROGRESS LIGHTING Metro One-Light Wall Sconce (P710016-009)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Brushed Steel Finish, Fabric (64061LEDDLP-BS/WH)
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- NORWELL Soft Square Indoor Wall Sconce - Chrome (8933-CH-SO)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- LALIA HOME 8" Modern Contemporary 1-Light Bathroom Vanity Crystal and Metal Wall Sconce Lighting Fixture, Black (LHW-2000-BK)
- Elk Signature Sconces