Shop All Pendants
Elk Signature
Round Fortress Pendant Light
Mfr # 135008
Zoro # G508432645
product price: $133.65
/ea
Free Shipping & Returns
$133.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 12 in
- Length 9 in
- Width 9 in
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 135008
- Zoro # G508432645
- UPC # 818008011900
- Country of Origin China
- Category Pendants
Dimensions
Height | 12 in |
Length | 9 in |
Width | 9 in |
Details
Color | Silver |
Number of Lights | 1 |
Shade Material | Metal |
Item | Pendant |
Finish | Silver |
Glass Color | Silver |
Watts | 40 |
Series | Fortress |
Material | Metal |
Description
Round Fortress Pendant Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MVR400/U/PA)
- SUNSHINE LIGHTING Sunlite Q1500T3/CL/240V 1500W Double Ended T3 Halogen Bulb, RSC Base, Clear (03390-SU)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69333)
- TAYMAC Photocell Floodlight Lampholder Kit, 150W (LTP233S)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- WESTINGHOUSE Pendant 60W Iron Hill 11In ORB High-Lights Clear Seeded Glass (6116600)
- Elk Signature Pendants