Shop All Candleholders
Elk Signature
Rosen Candleholder, Set of 3 Brass
Mfr # H0897-10924/S3
Zoro # G908206891
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brass
- Height 15.25 in
- Length 4 in
- Width 4 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0897-10924/S3
- Zoro # G908206891
- UPC # 843558186532
- Country of Origin India
- Category Candleholders
Dimensions
Height | 15.25 in |
Length | 4 in |
Width | 4 in |
Details
Item | Candle - Candleholder |
Color | Brass |
Material | Metal |
Description
The Rosen Candleholders, sold as a set of 3, in varying sizes, have a curving, slender aesthetic with a brass finish Designed for taper candles, these candleholders are whimsical and playful
- •4in W x 4in D x 15.25in H
- •Item available in brass
- •Item made from metal
- •1 year limited warranty
- •Candleholders are designed to illuminate and add a sculptural shape to any space
- •Item is not rated for outdoor use
- •Candleholder holds one taper candle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Black - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BK-GG)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- ELEGANT GARDEN DESIGN Elegant Designs HG1008-CHR 6.75 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1008-CHR)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- Elk Signature Candleholders