Shop All Pendants
Elk Signature
Rose 1Light Mini Pendant in Gold Wire
Mfr # 225054
Zoro # G108432779
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 6 in
- Length 6 in
- Width 6 in
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 225054
- Zoro # G108432779
- UPC # 818008010774
- Country of Origin Unknown
- Category Pendants
Dimensions
Height | 6 in |
Length | 6 in |
Width | 6 in |
Details
Color | Gold |
Number of Lights | 1 |
Item | Mini Pendant |
Finish | Gold |
Material | Metal |
Description
Rose 1Light Mini Pendant in Gold Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Lights 3 CCT 3000K-5000K 18W 2160LM IP65 120-277V UL 2-Pack (LR40605-2PK)
- JUNO LIGHTING Mini Straight Connector, Black (R23 BL)
- ILC Replacement for GE General Electric G.E 080ba9s120lb replacement light bulb lamp (080BA9S120LB GE GENERAL ELECTRIC G.E)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K, Bulb Color Temp.: 2700K (LED-7338-40A)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- ELEGANT LIGHTING Elegant Lighting LD6008D9BK 14.5 x 9.75 in. Maddox Collection Black Pendant (LD6008D9BK)
- NUVO Doral Small LED Pendant Dark Bronze Copper Accent Finish Dar (62-856)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- Elk Signature Pendants