Shop All Floor Lamps
Elk Signature
Risley 815'' High 3Light Floor Lamp, Matte Black, Includes LED Bulb
Mfr # H0019-11103-LED
Zoro # G508204389
product price: $816.00
/ea
Free Shipping & Returns
$816.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 81.5 in
- Length 58 in
- Number of Bulbs 3
- Material Metal
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0019-11103-LED
- Zoro # G508204389
- UPC # 809096088622
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 81.5 in |
Length | 58 in |
Width | 57 in |
Details
Number of Bulbs | 3 |
Material | Metal |
Finish | Matte Black |
Shade Material | Metal |
Bulb Type | T14 |
Dimmable | No |
Glass Color | Black |
Item | Floor Lamp |
Bulb Base Type | Medium - E26 |
Max. Wattage | 3 |
Description
The Risley 3Light Floor Lamp is inspired by iconic midcentury silhouettes Three slender rods extend out from a central base with tripod legs, each holding a bulb and a single single domed oviod black metal shade that is fully adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40797)
- FEIT ELECTRIC Electric PAR38 E26 Medium LED Bulb White 90 Watt Equivalence 2 pk (PAR38DM/6WYCA/2)
- FEIT ELECTRIC LED Bulb, General Purpose, A15 Lamp, 60 W Equivalent, E17 Lamp Base, Dimmable, White (BPA1560N/950CA/2)
- ILC Replacement for TCP 33127sp-27k replacement light bulb lamp (33127SP-27K TCP)
- ELK SIGNATURE Regus 51'' High 1-Light Outdoor Floor Lamp - Antique Gray - Includes LED Bulb (D4390-LED)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- BRIGHTBOOM Economy Street Lamp - Bronze (BR2628077)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- CAL LIGHTING Silverton Arc Floor Lamp With Glass Shades (Edison Bulbs Included) (BO-2668-3L-RU)
- Elk Signature Floor Lamps