Shop All Decorative Rugs
Elk Signature
Rhythm Handwoven Printed Wool Rug in Grey and White
Mfr # 8905-063
Zoro # G208206829
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Fabric
- Length (In.) 16 in
- Width (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 8905-063
- Zoro # G208206829
- UPC # 818008026737
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 16 in |
Width (In.) | 16 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Color | Gray |
Material | Fabric |
Description
Todays streamlined architectural appointments greatly benefit from bursts of energetic but neutral patterning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Edmund Transitional Dark Brown Faux Leather Upholstered and Oak Brown Finished Wood Storage Ottoman (191-11904-ZORO)
- DESIGNERS TOUCH Hardware box set for Cordless 2 in. Faux Wood Blinds (10793478563135)
- HASTINGS HOME Freestanding Ladder Bookcase, Gray (187644OIH)
- ELK SIGNATURE Logan Handwoven Viscose Rug in Ivory (8905-170)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Silver and Ivory (8905-284)
- ELK SIGNATURE Desna Handtufted Wool Rug in Grey (8905-193)
- ELK SIGNATURE Elsie Handwoven Hemp and Cotton Rug (8905-123)
- ELK SIGNATURE Delight Handmade Cotton Rug in Grey (8905-022)
- ELK SIGNATURE Adana Handtufted Wool Rug in Cream and Beige (8905-113)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- Elk Signature Decorative Rugs