Shop All Candleholders
Elk Signature
Reaction Filled Candle Holders in Gray Set of 2
Mfr # 857124/S2
Zoro # G608206733
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 10 in
- Length 4 in
- Width 8.5 in
- Material Earthenware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 857124/S2
- Zoro # G608206733
- UPC # 818008017568
- Country of Origin Viet Nam
- Category Candleholders
Dimensions
Height | 10 in |
Length | 4 in |
Width | 8.5 in |
Details
Item | Candle - Candleholder |
Color | Gray |
Material | Earthenware |
Description
Inspired By A Trip To South America These Simple Peruvian Shapes Are Finished In Gray Glaze Which Is Reminiscent Of Ominous Skies During The Rainy Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Mocha, OH Wine Upholstery (LW2101)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Faux Wood (493P38)
- ZORO SELECT Shower Curtain, vinyl, White, 108 in W, 72 in L (4EEY3)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- ELEGANT GARDEN DESIGN Elegant Designs HG1006-CHR 4.25 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1006-CHR)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- Elk Signature Candleholders