Shop All Chandeliers
Elk Signature
Precious 14Light Chandelier
Mfr # D4201
Zoro # G408433605
product price: $2,428.65
/ea
Free Shipping & Returns
$2,428.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Polished Nickel
- Lamp Type B11
- Light Type Candelabra - E12
- Width 34 in
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D4201
- Zoro # G408433605
- UPC # 818008046803
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 34 in |
Length | 34 in |
Height | 29 in |
Details
Item | Chandelier |
Housing Finish | Polished Nickel |
Lamp Type | B11 |
Light Type | Candelabra - E12 |
Watts | 60 |
Series | Precious |
Dimmable | Yes |
Style | Modern/Contemporary |
Color | Clear |
Voltage | 120 |
Material | Glass |
Number of Lights | 14 |
Description
The Precious Pendant offers interlocking polished nickel circles that provide the framework for organically shaped glass pendalogues Each pendalogue is made from slag glass and will be unique When illuminated, the additional brilliance of the nickel finish and glass become readily apparent, presenting a striking contemporary designer style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21254)
- MILWAUKEE TOOL LED 325-Lumen Focus Flashlight w/Holster (2107S)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-015-30)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- LIVEX LIGHTING Black Chrome Linear Chandelier, 3 Light (45493-46)
- FEIT ELECTRIC 75 W T4 Chandelier Halogen Bulb 1050 lm Bright White (BPQ75/CL/MC/RP)
- Z-LITE Joliet 9 Light Chandelier, Chrome & Clear (473-9CH)
- WAREHOUSE OF TIFFANY Camie 3-Light Kitchen Island Linear Chandelier, Matte Black (P8008-3M)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- QUOIZEL Spellbound Chandelier (PCSB5009C)
- Elk Signature Chandeliers