Shop All Pendants
Elk Signature
Pennant Point 12'' Wide 1Light Mini Pendant, Natural
Mfr # D3106
Zoro # G908433471
product price: $411.75
/ea
Free Shipping & Returns
$411.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 28 in
- Length 12 in
- Width 12 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D3106
- Zoro # G908433471
- UPC # 818008032653
- Country of Origin China
- Category Pendants
Dimensions
Height | 28 in |
Length | 12 in |
Width | 12 in |
Details
Color | Natural |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Item | Mini Pendant |
Finish | Natural |
Watts | 40 |
Series | Pennant Point |
Material | Metal |
Description
Pennant Point 12'' Wide 1Light Mini Pendant Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- POWER SENTRY 75 W, 600 to 700 lm Linear Fluorescent Battery Pack (PS600QD MVOLT M12)
- IDEAL WAREHOUSE INNOVATIONS Heavy Duty LED Dock Light, DL40-HDLED, 40" (60-5405)
- ILC Replacement for Regent Rsm100 replacement light bulb lamp (RSM100 REGENT)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- DESIGNERS FOUNTAIN Mission Ridge 100 Watt 3 Light Warm Mahogany Pendant with Goldenrod Glass Shade (82131-WM)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- Elk Signature Pendants