Shop All Accent Furniture and Storage
Elk Signature
Olmedo Accent Stool
Mfr # H0015-8115
Zoro # G308209836
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Olmedo
- Frame Material Earthenware
- Width 13 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0015-8115
- Zoro # G308209836
- UPC # 818008054471
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 13 in |
Height | 18 in |
Length | 13 in |
Details
Arm Style | Transitional |
Series | Olmedo |
Frame Material | Earthenware |
Item | Stool |
Finish | Seaglass Glazed |
Color | Green |
Description
The earthenware Olmedo Stool is an eye catching way to add seating to a patio or decking area Its drum shaped form features a faceted, textured finish in a charming seaglass glaze that introduces a pop of color to a seating area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Ink Upholstery (LW1101)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (17453)
- ELK SIGNATURE Marko Stool, Shou Sugi Ban (H0015-10817)
- ELK SIGNATURE Clip Console Table, White Burl (H0895-10849)
- BAXTON STUDIO Excel Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet (189-11995-ZORO)
- VINTIQUEWISE Antique Style Distressed Wooden Pirate Treasure Chest, Coffee Table Trunk (QI003250L)
- HERITAGE LACE 8 x 8 x 8 in. Mod Crochet Hanging Baskets, Citron Green - Set of 2 (MC-1080CG-S)
- BAXTON STUDIO Lena Mid-Century Walnut Finished 5-Shelf Wood Entryway Shoe Cabinet (157-9536)
- BAXTON STUDIO Rochadh Hollywood Glamour Style 1-drawer and 1-shelf Nightstand (121-6740)
- Elk Signature Accent Furniture and Storage