Shop All Pendants
Elk Signature
Mies 12'' Wide 1Light Mini Pendant, Gray
Mfr # 1141-104
Zoro # G308432715
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 14 in
- Length 12 in
- Width 12 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 1141-104
- Zoro # G308432715
- UPC # 818008044465
- Country of Origin China
- Category Pendants
Dimensions
Height | 14 in |
Length | 12 in |
Width | 12 in |
Details
Color | Gray |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Item | Mini Pendant |
Finish | Gray |
Watts | 60 |
Series | Mies |
Material | Metal |
Dimmable | No |
Description
Mies 12'' Wide 1Light Mini Pendant Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- ILC Replacement For PHILIPS HPR53 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 10PK (10PAK:WW-W0JC-1)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21223)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, satin nickel finish (P0276)
- BAE SYSTEMS 28078-1C-BS-PLS 1 Light Cone Glass Pendant in Brushed Steel with Purple Swirl Glass (28078-1C-BS/PLS)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- Elk Signature Pendants