Shop All Pendants
Elk Signature
Martin 40'' Wide 3Light Pendant, Set of 2 Natural
Mfr # H0808-11137/S2
Zoro # G308433835
product price: $3,196.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,196.00
Free 30-Day Returns
Key Features
- Color Natural
- Height 25 in
- Length 40 in
- Width 40 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0808-11137/S2
- Zoro # G308433835
- UPC # 843558188482
- Country of Origin India
- Category Pendants
Dimensions
Height | 25 in |
Length | 40 in |
Width | 40 in |
Details
Color | Natural |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Mango Wood |
Item | Pendant |
Finish | Natural |
Glass Color | Natural |
Lighting Technology | Incandescent |
Watts | 100 |
Material | Wood |
Dimmable | No |
Series | Martin |
Description
The Martin Pendant is made from handstrung natural mango wood beads The oversized domeshaped shade drops down from a slender matte black steel rod and ceiling pan The look is naturally textured and coastalinspired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO SCSPS60840UD (SCS/PS60/840/UD)
- CRAFTSMAN VERSATRACK(TM) Large Hook (CMST82604VT)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 27K, Bulb Color Temp.: 2700K (S9630)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/827)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- WESTINGHOUSE Pendant 60W Fiona, Black-Bronze High-Lights Clear Seeded Glass (6129900)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- CANARM Mini Pendant Light, 60W (IPL409B01BKA)
- Elk Signature Pendants