Shop All Pendants
Elk Signature
Martin 30'' Wide 1Light Pendant, Set of 2 Natural
Mfr # H0808-11138/S2
Zoro # G308433880
product price: $1,756.00
/ea
Free Shipping & Returns
$1,756.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 15 in
- Length 30 in
- Width 30 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0808-11138/S2
- Zoro # G308433880
- UPC # 843558188499
- Country of Origin India
- Category Pendants
Dimensions
Height | 15 in |
Length | 30 in |
Width | 30 in |
Details
Color | Natural |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Mango Wood |
Item | Pendant |
Finish | Natural |
Glass Color | Natural |
Dimmable | No |
Watts | 100 |
Material | Wood |
Series | Martin |
Lighting Technology | Incandescent |
Description
The Martin Pendant is made from handstrung natural mango wood beads The oversized domeshaped shade drops down from a slender matte black steel rod The look is naturally textured and coastalinspired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- WESTINGHOUSE 25 W A15 Appliance Incandescent Bulb E26 (Medium) White (0400600)
- SYLVANIA CFL, 42 W, T4, 4-Pin (GX24q-4) (20887)
- LEDLENSER Ledlenser P18R Signature, 4500 Lumens (880519)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- VAXCEL Kassidy 1L Mini Pendant Light Black (P0232)
- WESTINGHOUSE Fiona Oil Rubbed Bronze Clear 1 lights Mini Pendant Light (61008)
- Elk Signature Pendants