Shop All Accent Furniture and Storage
Elk Signature
Marko Stool, Shou Sugi Ban
Mfr # H0015-10817
Zoro # G508209728
Free Shipping & Returns
$698.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Modern/Contemporary
- Series Marko
- Frame Material Wood
- Finish Shou Sugi Ban
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Signature
- MFR # H0015-10817
- Zoro # G508209728
- UPC # 804343208389
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 20 in |
Height | 18 in |
Length | 18.5 in |
Details
Arm Style | Modern/Contemporary |
Series | Marko |
Frame Material | Wood |
Finish | Shou Sugi Ban |
Item | Stool |
Color | Black |
Description
The Marko Stool has a unique demilune waterfall shape with boucl upholstery that folds down two sides The curving white upholstery contrasts with the flat wood sides, creating a sculptural seat that works in a variety of room settings
- •20in W x 18.5in D x 18in H
- •Item has a painted finish
- •Item made from wood
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
- •Stools combine function and form to elevate a space and provide the perfect finishing touch
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Chrome, Contemporary (I 2357)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black (I 7781)
- ELK SIGNATURE Olmedo Accent Stool (H0015-8115)
- ELK SIGNATURE Clip Console Table, White Burl (H0895-10849)
- VINTIQUEWISE Wooden Wine Barrel Console, Bar End Table Lockable Cabinet (QI003403L)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White Chocolate (85160-31)
- ALATERRE FURNITURE MOD 35"W 5-Drawer Chest (AJMD0220WH)
- MANHATTAN COMFORT Bogart Accent Cabinet in Off-White and Nature (255BMC10)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench (ANCB03WH)
- Elk Signature Accent Furniture and Storage