Shop All Chandeliers
Elk Signature
Lucy Spike 21'' Wide 4Light Chandelier, Antique Gold
Mfr # D3571
Zoro # G708433367
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Material Metal
- Number of Lights 4
- Series Lucy Spike
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D3571
- Zoro # G708433367
- UPC # 818008038273
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 21 in |
Height | 20 in |
Length | 21 in |
Details
Item | Chandelier |
Housing Finish | Antique Gold |
Lamp Type | A19 |
Material | Metal |
Number of Lights | 4 |
Series | Lucy Spike |
Style | Modern/Contemporary |
Light Type | Medium - E26 |
Watts | 60 |
Color | Gold |
Description
Lucy Spike 21'' Wide 4Light Chandelier Antique Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ULT M15012-27ck-5eu-f (M15012-27CK-5EU-F ULT)
- ENERGIZER Lantern, LED Lamp Type, Battery Size D (EVGPLN451)
- ILC Replacement for Dynatrap Dt1250 replacement light bulb lamp, 2PK (DT1250 DYNATRAP)
- LUMAPRO Dock Light, Incandescent, 40 In Arm (5AY51)
- ALADDIN LIGHT LIFT 300 Lbs Commercial Motorized Remote Mount system (ALL300RMCM)
- CHLOE LIGHTING Chloe Lighting CH33353VR27-DC5 Serenity Tiffany-Style 5 Light Victorian Large Chandelier - 27 in. (CH33353VR27-DC5)
- ALADDIN LIGHT LIFT Aladdin Light Light Candelabra Base Relamping Cord (ALRLC)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- Z-LITE Titania 10 Light Island/Billiard, Black (454-54L-BK-BN)
- ELEGANT LIGHTING Elegant Lighting 1214D12MB-GT-RC 12 Dia. x 9 H in. Madison Pendant Lamp - Mocha Brown; Royal Cut Golden Teak Smoky (1214D12MB-GT/RC)
- LIVEX LIGHTING Brushed Nickel Linear Chandelier, 3 Light (46337-91)
- Elk Signature Chandeliers