Shop All Decorative Rugs
Elk Signature
Logan Handwoven Viscose Rug in Ivory
Mfr # 8905-170
Zoro # G408206599
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Fabric
- Length (In.) 60 in
- Width (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 8905-170
- Zoro # G408206599
- UPC # 818008027376
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 60 in |
Width (In.) | 36 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Color | White |
Material | Fabric |
Description
We dont just put a rug on the floor we furnish our floors with fashion and globally trendsetting, silkysmooth Viscose is the theme of this season Introducing our stunning Logan Collection Viscose Rugs Whose shiny, handwoven silklike fibers and stylish vertical patterning are an ideal fit for smart contemporary surroundings Pair one with a baby grand and your favorite bare feet Elegant Cool Ivory color story
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Bushing, Hopper, Auger Nose (32189.0000)
- MIDWEST FASTENER 1-3/4" Black Plastic Round Cap Plugs 2PK (76665)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- ELK SIGNATURE Wego Handwoven Wool Rug in Natural and Black (8905-054)
- ELK SIGNATURE Aravali Kilim Wool Rope Rug in Ivory (8905-294)
- ELK SIGNATURE Rhythm Handwoven Printed Wool Rug in Grey and White (8905-063)
- ELK SIGNATURE Desna Handtufted Wool Rug in Grey (8905-193)
- ELK SIGNATURE Devan Handwoven Rug 16x16 (8905-334)
- ELK SIGNATURE Senneh Handwoven Wool Rug in Blue and White (8905-202)
- SAFAVIEH Vintage Hamadan Runner Rug, Taupe - 2 ft.-3 in. x 6 ft. (VTH214T-26)
- Elk Signature Decorative Rugs