Shop All Candleholders
Elk Signature
Linen Silver Stitched Fiddle Heads
Mfr # 625040
Zoro # G808206748
product price: $19.91
/ea
$19.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 625040
- Zoro # G808206748
- UPC # 818008015861
- Country of Origin Unknown
- Category Candleholders
Dimensions
Height | 4 in |
Details
Item | Candle - Candleholder |
Color | White |
Description
Linen Silver Stitched Fiddle Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Office Of The Queen Circle Vinyl Laminated Decal (D-16-CIR-Office of the Queen)
- HASTINGS HOME Hastings Home Ribbed 100 Percent Cotton 10 Piece Towel Set - Burgundy (338026PCI)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- HOLLAND BAR STOOL CO Dallas Stars Double Neon 19" Clock, NHL (Clk19DalSta)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- Elk Signature Candleholders