Shop All Table Lamps
Elk Signature
Kincaid 295'' High 1Light Table Lamp, Natural Burl, Includes LED Bulb
Mfr # H0809-11134-LED
Zoro # G908204989
Free Shipping & Returns
$578.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 29.5 in
- Width 17 in
- Material Wood
- Finish Natural Burl
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Signature
- MFR # H0809-11134-LED
- Zoro # G908204989
- UPC # 809096088677
- Country of Origin India
- Category Table Lamps
Dimensions
Height | 29.5 in |
Width | 17 in |
Length | 17 in |
Details
Material | Wood |
Finish | Natural Burl |
Color | Brown |
Bulb Type | A21 |
Item | Table Lamp |
Glass Color | Warm White |
Maximum Wattage | 9.5 |
Voltage | 120 |
Design Style | Transitional |
Shade Color | White |
Shade Material | Fabric |
Number of Bulbs | 1 |
Bulb Base Type | Medium - E26 |
Description
The Kincaid Table Lamp features an angled column of natural burled wood The top of the lamp body showcases an inner triangle juxtaposed with matte black The lamp is topped with a white fabric drum shade
- •17in W x 17in D x 29.5in H
- •Item available in natural burl
- •Item made from wood
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT GREEN FLIP LENS F/STINGER (SR75117)
- ILC Replacement For SATCO S11620 (S11620)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21358)
- ILC Replacement for Green Energy 35par20/nfl/120v replacement light bulb lamp (35PAR20/NFL/120V GREEN ENERGY)
- ELK SIGNATURE Windsor 27'' High 2-Light Table Lamp - Honey Brass - Includes LED Bulbs (D4704-LED)
- ELK SIGNATURE Fresgoe 20'' High 1-Light Table Lamp - White - Includes LED Bulb (H019-7257-LED)
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- ZAFFERANO PRTBL TBL LAMP WHITE 185LM (LD0650B4)
- LAVISH HOME Lavish Home 72-LMP3007 Spiral Cage Design Table Lamps - Set of 2 (72-LMP3007)
- LAMPLIGHT FARMS Chamber Oil Lamp (110)
- SAFAVIEH Cybil Double Gourd Table Lamp- Navy, 2PK (LIT4088B-SET2)
- Elk Signature Table Lamps