Shop All Chandeliers
Elk Signature
Keir 4331'' Wide 22Light Linear Chandelier, Brass
Mfr # H018-7247
Zoro # G608433733
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Brass
- Lamp Type G4
- Length 7 in
- Width 43.31 in
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H018-7247
- Zoro # G608433733
- UPC # 818008053955
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 7 in |
Width | 43.31 in |
Height | 8 in |
Details
Item | Chandelier |
Housing Finish | Brass |
Lamp Type | G4 |
Dimmable | No |
Light Type | G4 |
Color | Gold |
Style | Modern/Contemporary |
Series | Keir |
Material | Metal |
Number of Lights | 22 |
Voltage | 120 |
Description
Keir 4331'' Wide 22Light Linear Chandelier Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORWELL American Onion Outdoor Wall Light - Satin Brass (1712-SB-CL)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1095)
- FEIT ELECTRIC 4W C7 CLEAR NIGHTLIGHT 4/CD (BP4C7/4)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- LIVEX LIGHTING Brushed Nickel Linear Chandelier, 3 Light (46337-91)
- MOEN Belfield Quadruple Globe Bath Light Bright Chrome (YB6464CH)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- PROGRESS LIGHTING Judson Three-Light Chandelier (P400057-020)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- EUROFASE Écrou Modern Halogen Indoor Chandelier, 3-Light, Round, Dimmable, Mixed Black/Brass/Glass (43858-046)
- Elk Signature Chandeliers