Shop All Chandeliers
Elk Signature
Impression 47'' Wide 10Light Linear Chandelier, Satin Nickel
Mfr # D4680
Zoro # G808433441
product price: $824.85
/ea
Free Shipping & Returns
$824.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin Nickel
- Lamp Type A19
- Light Type Medium - E26
- Series Impression
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D4680
- Zoro # G808433441
- UPC # 818008051845
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 47 in |
Length | 12 in |
Height | 44 in |
Details
Item | Chandelier |
Housing Finish | Satin Nickel |
Lamp Type | A19 |
Light Type | Medium - E26 |
Series | Impression |
Color | Nickel |
Watts | 60 |
Material | Metal |
Dimmable | Yes |
Voltage | 120 |
Number of Lights | 10 |
Style | Transitional |
Description
Impression 47'' Wide 10Light Linear Chandelier Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8201)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet (550 Lumens) (2128-21)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 12V, SG20-12RG (60-5468)
- LIVEX LIGHTING English BronzeLinear Chandelier, 3 Light (49293-92)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- QUOIZEL Atwater Linear Chandelier (ATW439MBK)
- QUOIZEL Spellbound Chandelier (PCSB5009C)
- QUOIZEL Fortress Linear Chandelier (FTS638MM)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- Z-LITE Calumet 12 Light Chandelier, Matte Black & Olde Brass (814-12MB-OBR)
- Elk Signature Chandeliers