Shop All Chandeliers
Elk Signature
Impression 3625'' Wide 8Light Chandelier, Silver
Mfr # D4619
Zoro # G608433375
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Light Type Medium - E26
- Voltage 120
- Number of Lights 8
- Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D4619
- Zoro # G608433375
- UPC # 818008047923
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 36.25 in |
Height | 34 in |
Width | 36.25 in |
Details
Item | Chandelier |
Housing Finish | Silver |
Lamp Type | A19 |
Light Type | Medium - E26 |
Color | Silver |
Voltage | 120 |
Number of Lights | 8 |
Style | Transitional |
Material | Metal |
Series | Impression |
Dimmable | No |
Watts | 60 |
Description
Impression 3625'' Wide 8Light Chandelier Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 4013 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- SYLVANIA Plug-In CFL Bulb, 26W, 1800 lm, 4100K (CF26DT/E/IN/841/ECO)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- Z-LITE Arden Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12 In.H, Rubbed Brass/Clear (651P-17L-RB)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- KUZCO LIGHTING Sirius (CH14356-GD)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- ALADDIN LIGHT LIFT Wireless Remote Controller Add On For All Models (ALWLC)
- QUOIZEL Abner Chandelier (ABR5028MBK)
- Elk Signature Chandeliers