Shop All Chandeliers
Elk Signature
Icy Reception 27'' Wide 9Light Chandelier, Chrome
Mfr # 1141-086
Zoro # G308432708
product price: $2,177.99
/ea
Free Shipping & Returns
$2,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Chrome
- Lamp Type B11
- Light Type Candelabra - E12
- Length 27 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 1141-086
- Zoro # G308432708
- UPC # 748119121512
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 27 in |
Width | 27 in |
Height | 18 in |
Details
Item | Chandelier |
Housing Finish | Chrome |
Lamp Type | B11 |
Light Type | Candelabra - E12 |
Material | Glass |
Number of Lights | 9 |
Dimmable | No |
Style | Modern/Contemporary |
Series | Icy Reception |
Color | Silver |
Watts | 60 |
Description
Icy Reception 27'' Wide 9Light Chandelier Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD SPOT DETAIL PAD STARTER KIT (AR85-948)
- FULHAM FIREHORSE CFL Ballast, Rapid, CFL Lamps, Pony (NPY-120-126-CFL)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TWP)
- ELCO LIGHTING 4 Airtight Smooth Cone Reflector Trim" (EL901W)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- LIVEX LIGHTING Black Chrome Chandelier, 4 Light (49344-46)
- QUOIZEL Tumult Linear Chandelier (TMT540WT)
- LIVEX LIGHTING English BronzeLinear Chandelier, 3 Light (49293-92)
- VAXCEL INTERNATIONAL Sierra 3L Mini Chandelier (H0172)
- CAL LIGHTING 6 Lights Wood/Black Chandelier (FX-3742-6)
- Elk Signature Chandeliers