Shop All Planters & Window Boxes
Elk Signature
Hourglass Planter, Medium
Mfr # H0117-10550
Zoro # G808209794
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Concrete
- Color Gray
- Length 19.75 in
- Height 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0117-10550
- Zoro # G808209794
- UPC # 818008064432
- Country of Origin Viet Nam
- Category Planters & Window Boxes
Dimensions
Width | 19.75 in |
Length | 19.75 in |
Height | 31.5 in |
Details
Material | Concrete |
Color | Gray |
Item | Planter |
Description
The Hourglass Planter was inspired by midcentury Swiss design The silhouette is a simple hourglass and the planter is made from cement with a raw natural grey finish This planter is ideal for adding curves and height to your outdoor arrangements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Backpack Sprayer (XSU03Z)
- LOGO BRANDS NC State Crosshatch 16 Can Cooler Tote (186-83-CR1)
- CAMELBAK Camelbak Hydration Pack Cleaning Kit (713852601126)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-IG-B)
- MAYNE Fairfield 20 Square Planter, Graphite Grey (5825-GRG)
- PLANTATION PRODUCTS PLANT POT SD STRT 15PK (FR312B)
- MAYNE Valencia 8in Wall Mount Planter - Black 3-Pack (3871-B)
- BLOEM 6 in. D Plastic Dayton Planter Coral (DAY0621)
- BLOEM PLANTR TERRA PBLSTN 8"" (TR0883)
- MAYNE Sedona 18in Round Planter - Black (2830-B)
- GARDENCONTROL Hose Pot Planter, Espresso (GA2773490)
- Elk Signature Landscaping Materials