Shop All Decorative Rugs
Elk Signature
Harappa Handknotted Wool Rug in Silver and Ivory
Mfr # 8905-284
Zoro # G508207076
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Fabric
- Length (In.) 16 in
- Width (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 8905-284
- Zoro # G508207076
- UPC # 818008028038
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 16 in |
Width (In.) | 16 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Color | White |
Material | Fabric |
Description
Exhibit the unique story signature of a worldclass craftsman with our gorgeous Harappa Series Rugs The result of a time honored handknotting technique that requires weeks to complete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA CHAIR & TABLE Carolina Chair CF3040CHETBK Brayden Console Table; Chestnut & Black (CF3040CHETBK)
- TRUE Gasket, 932584 (932584)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- MASTER MFG Wrap-Around Felt Floor Savers, 1/4, PK96 (88458CS)
- ELK SIGNATURE Elsie Handwoven Hemp and Cotton Rug (8905-123)
- ELK SIGNATURE Econ Jacquard Weave Jute Rug in Natural and Black (8905-074)
- ELK SIGNATURE Rhythm Handwoven Printed Wool Rug in Grey and White (8905-063)
- ELK SIGNATURE Desna Handtufted Wool Rug in Grey (8905-193)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Grey (8905-274)
- ELK SIGNATURE Senneh Handwoven Wool Rug in Blue and White (8905-202)
- HOMEROOTS 91 x 130 in. Coffee Wool Rug (375294)
- Elk Signature Decorative Rugs