Shop All Pendants
Elk Signature
Hammered Glass 3Light Cluster Mini Pendant Fixture
Mfr # 8983-025
Zoro # G808433038
product price: $229.50
/ea
Free Shipping & Returns
$229.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 9 in
- Length 5 in
- Width 5 in
- Lamp Type A21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 8983-025
- Zoro # G808433038
- UPC # 818008023392
- Country of Origin India
- Category Pendants
Dimensions
Height | 9 in |
Length | 5 in |
Width | 5 in |
Details
Color | Clear |
Lamp Type | A21 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Glass |
Item | Mini Pendant |
Finish | Clear |
Glass Color | Clear |
Watts | 40 |
Material | Glass |
Description
Hammered Glass 3Light Cluster Mini Pendant Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX20FLZP02)
- BOSTITCH Metal Gooseneck LED Desk Lamp (VLED1800BK)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Bronze (P3712-20)
- FEIT ELECTRIC Bulb Led Horizontal 4K 600L (BPPL13/H/840/LED)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- STARLINKS Starlinks COM04 Sun Phoenix Pendant - Optimism By Anne Stokes (COM04)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- Elk Signature Pendants