Shop All Pendants
Elk Signature
Gold Wire Barrel Pendant Light
Mfr # 225053
Zoro # G108432908
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 10 in
- Length 6 in
- Width 6 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 225053
- Zoro # G108432908
- UPC # 818008010767
- Country of Origin China
- Category Pendants
Dimensions
Height | 10 in |
Length | 6 in |
Width | 6 in |
Details
Color | Gold |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Shade Material | Metal |
Item | Mini Pendant |
Finish | Gold |
Glass Color | Gold |
Watts | 40 |
Material | Metal |
Description
Gold Wire Barrel Pendant Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lamp Socket, Gz6.35, Replacement For Light Bulb / Lamp Ddl Socket: (DDL SOCKET)
- MR BEAMS Wireless Motion LED Spotlight, PK3 (MB393)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76801)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- MILLENNIUM Pendant Ceiling Light (3245-MB)
- VAXCEL Milano Mini Pendant Smoky Fire Glass (P0178)
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel (62-106)
- Elk Signature Pendants