Shop All Table Lamps
Elk Signature
Gloria 23'' High 1Light Table Lamp, White Glaze
Mfr # H0019-11083
Zoro # G808204508
product price: $358.00
/ea
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 23 in
- Width 16 in
- Material Earthenware
- Finish White Glazed
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0019-11083
- Zoro # G808204508
- UPC # 843558188079
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 23 in |
Width | 16 in |
Length | 16 in |
Details
Material | Earthenware |
Finish | White Glazed |
Color | White |
Bulb Type | A21 |
Item | Table Lamp |
Voltage | 120 |
Maximum Wattage | 150 |
Shade Color | White |
Number of Bulbs | 1 |
Design Style | Transitional |
Shade Material | Fabric |
Bulb Base Type | Medium - E26 |
Description
The Gloria Table Lamp has a round ceramic body with handapplied glazed white discs with a slightly amorphous shape A white textured linen drum shade adds textural contrast The look is coastalinspired, and works in a variety of updated traditional environments
- •16in W x 16in D x 23in H
- •Item available in white glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Biozone 10-08050 replacement light bulb lamp (10-08050 BIOZONE)
- NEBO Compact 600 Lumen Rechargeable EDC Flashlight with a 90 degree Rotating Swivel Head (NEB-FLT-1023)
- ILC Replacement for Philips Pl-l 24w/30/4p replacement light bulb lamp (PL-L 24W/30/4P PHILIPS)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34-27)
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- ELK SIGNATURE Fresgoe 20'' High 1-Light Table Lamp - White - Includes LED Bulb (H019-7257-LED)
- ELK SIGNATURE Windsor 27'' High 2-Light Table Lamp - Honey Brass - Includes LED Bulbs (D4704-LED)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- DESIGN TOSCANO At Battle's End Sculptural Lamp (CL3659)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp in Brushed Steel, Aqua Drum Fabric Shade (CWT-2009-AU)
- ALL THE RAGES All the Rages LT2059-WHT Simple Designs Pinnacle Concrete Table Lamp; White (LT2059-WHT)
- Elk Signature Table Lamps