Shop All Counter Height Stools
Elk Signature
French Provencal Counter Stool
Mfr # 660002P
Zoro # G508210076
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Wood
- Finish Whitewash
- Seat Color White
- Length 22 in
- Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 660002P
- Zoro # G508210076
- UPC # 804323105097
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Length | 22 in |
Height | 44 in |
Width | 20 in |
Details
Seat Material | Wood |
Finish | Whitewash |
Seat Color | White |
Description
Crossroads Rosa finish on handcrafted counter stool with rush seat with oyster fabric cushion Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cinderella Writing Desk Chair (1386NW-11C)
- OSBORNE WOOD PRODUCTS 4 1/2 x 4 x 4 Medium Tapered Mission Bunfoot in Cherry (4088C)
- ACHIM IMPORTING Achim 48 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG248WH04)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Espresso (SH581-3227A)
- FLASH FURNITURE 24" High Black Metal Counter Height Stool (CH-61200-24-BK-GG)
- BAXTON STUDIO Fenton Modern Two-Tone Dark Brown and Walnut Brown Finished Wood 2-PC Counter Stool Set (176-11416-Zoro)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Back, Rein Adobe Seat (X830)
- ALSTON QUALITY Alston Quality 5-33-24-BLK 24 in. Breuer Counter Stool Black (5-33-24/BLK)
- IMPERIAL Imperial 741013 Baseline Sports NFL New York Giants Counter & Pub Chair; Set Of 2 (741013)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- Elk Signature Counter Height Stools