Shop All Candleholders
Elk Signature
Floral Spiral Candle Holders Set of 2
Mfr # 8700-005/S2
Zoro # G608206559
product price: $234.23
/ea
Free Shipping & Returns
$234.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 16 in
- Length 5.75 in
- Width 13 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 8700-005/S2
- Zoro # G608206559
- UPC # 818008050213
- Country of Origin India
- Category Candleholders
Dimensions
Height | 16 in |
Length | 5.75 in |
Width | 13 in |
Details
Item | Candle - Candleholder |
Color | Gold |
Material | Metal |
Description
Floral Spiral Candle Holders Set of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 11" x 14", Silver (LCASE1114)
- NEXT INNOVATIONS Flip Flop Wall Art Sunset Coast (101410031-COAST)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Perwinkle (1300)
- BAXTON STUDIO Raya Mid-Century Modern Walnut Brown Finished Wood Twin Size Headboard (181-11160-Zoro)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, Black (QI004063.BK.3)
- Elk Signature Candleholders