Shop All Candleholders
Elk Signature
Field Bubble Votives Set of 2
Mfr # 464076/S2
Zoro # G808207158
product price: $43.54
/ea
$43.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 4 in
- Length 4.1 in
- Width 4.1 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 464076/S2
- Zoro # G808207158
- UPC # 818008016813
- Country of Origin China
- Category Candleholders
Dimensions
Height | 4 in |
Length | 4.1 in |
Width | 4.1 in |
Details
Item | Candle - Candleholder |
Color | Green |
Material | Glass |
Description
This Field Bubble vase is mouthblown by a skilled craftsman using traditional techniques The distinctive green and yellow finish is handapplied after the glass has cooled Set of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- SIMPLE SPACES Shower Caddy White (SS-5786-PE-3L)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- ELEGANT GARDEN DESIGN Elegant Designs HG1008-CHR 6.75 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1008-CHR)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- Elk Signature Candleholders