Shop All Candleholders
Elk Signature
Fern Candle Holder, Tall
Mfr # 8996-001
Zoro # G508206819
Free Shipping & Returns
$106.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 19 in
- Length 5 in
- Width 8 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Signature
- MFR # 8996-001
- Zoro # G508206819
- UPC # 818008052972
- Country of Origin India
- Category Candleholders
Dimensions
Height | 19 in |
Length | 5 in |
Width | 8 in |
Details
Item | Candle - Candleholder |
Color | White |
Material | Metal |
Description
Fern Candle Holder Tall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Premium Seat, Black, Fabric (86219)
- ZORO SELECT Pivot Wall Rack, Requires 12 Clamps, Sheet Capacity 1200 (5W269)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 5-Drawer Accent Storage Cabinet (182-11735-Zoro)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- ELEGANT GARDEN DESIGN Elegant Designs HG1004-CHR 3 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1004-CHR)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- Elk Signature Candleholders