Shop All Table Lamps
Elk Signature
Erin 26'' High 1Light Table Lamp, Aged White, Includes LED Bulb
Mfr # H0019-11087-LED
Zoro # G808205062
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26 in
- Width 19.5 in
- Material Earthenware
- Finish Aged White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0019-11087-LED
- Zoro # G808205062
- UPC # 809096088547
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 26 in |
Width | 19.5 in |
Length | 19.5 in |
Details
Material | Earthenware |
Finish | Aged White |
Color | White |
Bulb Type | A21 |
Item | Table Lamp |
Glass Color | Warm White |
Shade Material | Fabric |
Voltage | 120 |
Shade Color | White |
Maximum Wattage | 9.5 |
Design Style | Transitional |
Number of Bulbs | 1 |
Bulb Base Type | Medium - E26 |
Description
The Erin Table Lamp has a weathered, foundobject aesthetic that adds a culturally sophisticated look Made from earthenware with a dry textured gray finish, this small, rounded lamp has a linen hardback shade
- •19.5in W x 19.5in D x 26in H
- •Item available in aged white
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Jumbo Lamp, Recycling Box, 4 ft. (440-108-VS)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8530)
- STI Circular Wall Plate Kit Includes Device (EZDP133CWK)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- ELK SIGNATURE Fresgoe 20'' High 1-Light Table Lamp - White - Includes LED Bulb (H019-7257-LED)
- ELK SIGNATURE Windsor 27'' High 2-Light Table Lamp - Honey Brass - Includes LED Bulbs (D4704-LED)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Slate Gray (LT2007-SLT)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, Black, White Drum Fabric Shade (CWT-2008-BA)
- SIMPLE DESIGNS Twisted Vine Table Lamp with Fabric Shade and Hanging Crystals (LT2010-BWN)
- Elk Signature Table Lamps