Shop All Decorative Rugs
Elk Signature
Elsie Handwoven Hemp and Cotton Rug
Mfr # 8905-123
Zoro # G008206678
product price: $166.39
/ea
Free Shipping & Returns
$166.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Fabric
- Length (In.) 96 in
- Width (In.) 30.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 8905-123
- Zoro # G008206678
- UPC # 818008027079
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 96 in |
Width (In.) | 30.7 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Color | White |
Material | Fabric |
Description
Living Green is not just a sound business proposition or a social responsibility its also beautiful Presenting our smart and stylish Elise Series Rugs Handloomed using undyed Cotton and 100 biodegradable jute fibers, this soft yet durable rug is perfect to add warmth and elegance to any tasteful design space Stylish Moroccan Cobblestone pattern story Soothing Natural with Ivory palette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 13-1/4" Analog Wireless Synchronized Clock Bundle, Black (WSCBA-5)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- HASTINGS HOME 4-Tier Greenhouse - Portable Mini Gardening Shelving Rack with Cover for Indoor Outdoor Plants (720515XEB)
- GLOBAL INDUSTRIAL Operator Chair, Fabric Upholstery, Black (252261BK)
- ELK SIGNATURE Rhythm Handwoven Printed Wool Rug in Grey and White (8905-063)
- ELK SIGNATURE Ottavio 16x16 HandTufted Wool Rug (8905-354)
- ELK SIGNATURE Aravali Kilim Wool Rope Rug in Ivory (8905-294)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Grey (8905-274)
- ELK SIGNATURE Logan Handwoven Viscose Rug in Ivory (8905-170)
- ELK SIGNATURE Wego Handwoven Wool Rug in Natural and Black (8905-054)
- SIMPLYSHADE SimplyShade SSCPL929 43 in. dia. x 12 in. Protective Color Round Fire Pits & Table Ottoman (SSCPL929)
- Elk Signature Decorative Rugs